![BTW Series Torque Wrench BTW Series Torque Wrench](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10191/Enerpac BTW1000B_328.png)
- 1000 ft-lbs Output Torque
- BTW Series
- 115 V US Charger
- 2 Batteries
applications
- For use on tightening mechanical joints
features
- Integrated digital motor vectoring system delivers accurate and repeatable torque up to 6,000 Ft.lbs (8130 Nm)
- Single-operator usage for unparalleled productivity without cords or hoses.
- Highly efficient and low maintenance brushless motor runs cooler and maximizes your productivity, even in remote or hard-to-reach areas
- Ergonomic glass-filled Nylon handle with a durable slip-resistant overmould
- Convenient start trigger operation
- Patented planetary gear design provides smooth and consistent torque
- Compatible with standard impact quality sockets
- Hardened steel alloy square drive withstands high levels of torque and resists wear and tear
- Robust cast reaction arm provides a safe and strong reaction point.
Type | Battery Torque Wrench |
Square Drive | 1 in |
Construction | Plastics, NBR, Other Elastomers, Steel And Other Metals |
No. of Batteries | 2 |
Maximum Output Torque | 1000 ft-lbs, 1350 Nm |
Series | BTW |
For Use With | Impact Sockets |
Motor Type | Electric, Brushless |
Weight | 14.65 LB |
EAN or UPC | 662005444441 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)