Enerpac
BTW1000B | BTW Series Torque Wrench
- 1000 ft-lbs Output Torque
- BTW Series
- 115 V US Charger
- 2 Batteries
Enerpac
E393 | E Series Torque Multiplier
- E Series
- 173 ft-lb Input Torque
Enerpac
E495 | E Series Torque Multiplier
- E Series
- 154 ft-lb Input Torque
Enerpac
E290PLUS | E Series Torque Multiplier
- E Series
- 250 ft-lb Input Torque
Enerpac
E291 | E Series Torque Multiplier
- E Series
- 333 ft-lb Input Torque
Enerpac
BTW500B | BTW Series Torque Wrench
- 500 ft-lb Output Torque
- BTW Series
- 115 V US Charger
- 2 Batteries
Enerpac
BTW3000B | BTW Series Torque Wrench
- 3000 ft-lbs Output Torque
- BTW Series
- 115 V US Charger
- 2 Batteries
Enerpac
E493 | E Series Torque Multiplier
- E Series
- 173 ft-lb Input Torque
Enerpac
E391 | E Series Torque Multiplier
- E Series
- 200 ft-lb Input Torque
Enerpac
E392 | E Series Torque Multiplier
- E Series
- 162 ft-lb Input Torque
Enerpac
BTW6000B | BTW Series Torque Wrench
- 6000 ft-lbs Output Torque
- BTW Series
- 115 V US Charger
- 2 Batteries
Enerpac
BTW2000B | BTW Series Torque Wrench
- 2000 ft-lbs Output Torque
- BTW Series
- 115 V US Charger
- 2 Batteries
Enerpac
E492 | E Series Torque Multiplier
- E Series
- 162 ft-lb Input Torque
Enerpac
E494 | E Series Torque Multiplier
- E Series
- 189 ft-lb Input Torque
Williams
JHWTM-393 | Torque Multiplier
- 19 39/64 in Overall Length
Williams
JHWTM-1000 | Torque Multiplier
- 24 in Overall Length
- 550 ft-lb Input Torque [Max]
Williams
JHWTM-2500 | Torque Multiplier
- 30 in Overall Length
- 2200 ft-lb Input Torque [Max]
Williams
JHWTM-493 | Torque Multiplier
Williams
JHWTM-1500 | Torque Multiplier
- 28 7⁄8 in Overall Length
- 1150 ft-lb Input Torque [Max]
Williams
JHWTM-394 | Torque Multiplier
- 14 29⁄32 in Overall Length