![Opto-Matic® Constant Level Oiler Opto-Matic® Constant Level Oiler](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10017/tric30052_1096.png)
- E Model
- 2 oz Capacity
- 1/4" NPT Connection
- Height 3 7/8" x 4 3/8"
description
- One-piece glass reservoir ensures automatic, visible constant level. For pump bearing housings, gearboxes and other oil sump applications. Surge chamber prevents overflow. Side and bottom connections. Level adjuster permits instant and accurate adjustment of oil level in oil sump. NPT connection 1/4". Use the Opto Laser Level for quick, easy installation.
applications
- Bearing housings
- Gearboxes
- Chemical industry
- Pulp and paper
- Mining
Thread Size | 1/4 |
Dia. | 1 15/16 in |
Threads per Inch | 18 |
Capacity | 2 oz |
Reservoir Material | Butyrate Plastic |
Material | Bright Zinc Plated |
Pipe Thread | 1/4 in |
Overall Height [Min] | 3 7/8 in |
Overall Height [Max] | 4 3/8 in |
Style | E |
C (2) [Min] | 1/4 in |
Thread Type | NPT |
C (2) [Max] | 3/4 in |
Weight | 0.38 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)