![External Linear Bearing Retaining Ring External Linear Bearing Retaining Ring](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10082/thomc750_1081.png)
- 3/4" Nominal Shaft Dia
- Type C
- Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
Retaining Ring Type | C |
Thickness | 0.05 in |
Nominal Shaft Diameter | 3/4 in |
Outside Dia. | 1.301 in |
Material | Steel |
Weight | 0.02 LB |
EAN or UPC | 662486902249 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)