![Tongue and Groove Power-Track® II Pliers Tongue and Groove Power-Track® II Pliers](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10107/J260SG_1028.png)
- Tongue and Groove Pliers
- 10 3/16" Overall
- 2 1/8" Max OPening
- 1 15/16" Jaw Length
- w/Plastic Handles
features
- Precision milled undercut groove joint provides interlocking feature for powerful non-slip performance
- Special fastener ensures permanent assembly, yet allows for easy adjustment
- Plastisol grips for added comfort
- Angled teeth provide superior gripping power over standard right angled teeth
Plier Type | Tongue & Groove |
Capacity | Up to 2 1/8 in |
Jaw Width | 2 3/4 in |
Overall Length | 10.1875 in |
Jaw Thickness | 13/32 in |
Jaw Length | 1 15/16 in |
Grip | Plastic |
Weight | 0.94 LB |
EAN or UPC | 662679032135 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)