![CEMA C 35° Equal Trougher Idler CEMA C 35° Equal Trougher Idler](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10042/Equal_Idler_860.png)
- 48 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
Bracket Length | 59 1/2 in |
Mounting Hole Spacing Length | 57 in |
Idler Type | Carrying Idler, Equal Trougher |
Installed Options | None |
Bolt Hole Spacing - Width | 7.5 in |
Overall Width | 9 1/2 in |
Center Roll Height | 9 in |
Roller Material | Steel |
Roller Dia. | 5 in |
Trough Angle [Nom] | 35 ° |
Bearing Type | SB, Ball Bearing |
Mounting Hole Spacing Width | 7 1/2 in |
Base To Horizontal Roller Height | 9 in |
Overall Height | 19.3125 in |
Overall Length | 59.5 in |
Roller Span | 47 1/2 in |
Lubrication | Factory Sealed |
Belt Width | 48 in |
Roller Length | 17.625 in, 47.5 in |
Bolt Hole Spacing - Length | 57 in |
Horizontal Roller Length | 17 5/8 in |
Bracket Width | 9 1/2 in |
Roll Type | Three Rolls, Equal Length |
CEMA Class | CEMA Class C - Medium Duty |
Weight | 92.0 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)