![Adjustable Pressure Switch Adjustable Pressure Switch](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10108/PPS1RHM_818.png)
- Pressure Switch
- 3 Amps
- 1/4" NPT
- DIN 9.4 mm
description
- The pressure switch monitors the air pressure in your pneumatic system. When the pressure in your system either drops below or exceeds the set point pressure, an electrical output is given. Alternate pressure ranges are available. NEMA 4,13.
Switch Rating | 3 Amps |
Temperature Range [Max] | 220 °F |
Body Material | Brass |
Thread Type | NPT |
Connector | DIN 9.4 mm |
Thread Size | 1/4 |
Pressure Adjustment Range (psi) | 20 to 120 |
Temperature Range [Min] | -40 °F |
Weight | 0.472 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)