![Flange Mount Variable Piston Pump Flange Mount Variable Piston Pump](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10191/PVS_PumpE5737B_3143.png)
- Flange Mount
description
- PVS Series Variable Volume Piston Pumps
features
- Energy-saving Type with Drastically Reduced Loss - A NACHI-proprietary semi-circular barrel swash plate that receives pressure on its surface ensures a stable discharge volume at all times. This eliminates excess discharge volume, and enables the effective use of power corresponding to the load cycle.
- This "energy-saving type" conserves energy, reduces power loss, and helps to reduce hydraulic costs.
- Silent Type That Demonstrates Its Power Quietly - Proprietary low-noise mechanisms are incorporated on the shoe, swash plate, valve plate, and other locations to ensure silent operation. In particular, a semi-circular barrel swash plate stabilizes operation characteristics to ensure silent operation.
Pressure Adjustment [Min] | 2 Mpa, 20.4 kgf/cm2 |
Pressure Adjustment [Max] | 7 MPa, 71.4 kgf/cm2 |
Pump Type | Variable |
Weight | 17.0 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)