![Gear Shield Extra Heavy Open Gear Grease Gear Shield Extra Heavy Open Gear Grease](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10044/L0152039_630.png)
- GEAR SHIELD X-HVY, 1/4 DRUM
description
- Open gear applications have been a controversial lubrication area for years. LUBRIPLATE Gear Shields, in three different grades and characteristics, provide a product to meet most of these various applications. These products have performed to the satis
applications
- Heavy-duty construction, racks, pinions, slides, open gears
features
- Waterproof, corrosion resistant, Strong adhesive and stay-put properties, Solid fillers for extra wear protection under heavy load
compliances
- 0
Lubricity, R&O Additives | Yes |
Flash Point | 399.2 °F |
Water-Resistant | Yes |
NLGI Grade | 3 |
Color Code | Black |
Anti-Wear/Extreme Pressure | Anti-Wear |
Dropping Point | 370 ⁰F |
Family Name | Open Gear Grease |
Odor | Mineral Oil |
NLGI No. | 3 |
Boiling Point | 550.4 °F |
Worked Penetration | 235/260 |
Thickener Type | Lithium |
Base Oil Viscosity @ 100 °F | 2000 SUS @ 100 °F |
Lubricant Type | Open Gear |
Application | Mining, Open Gears |
Grease Type | Lithium |
Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
Color | Black |
ASTM Drop Point | 350 °F |
Food Grade | No |
Operating Temperature [Min] | 20 ⁰F |
Temperature Range [Max] | 320 °F |
Container Type | Drum |
Physical Form | Solid, Tacky |
Series | Gear Shield |
Container Size | 120 lb |
Type | Open Gear |
Base Oil | Lithium |
Operating Temperature [Max] | 275 ⁰F |
Temperature Range [Min] | 30 °F |
Grease Thickener Type | Lithium/Asphalt |
Grease | Yes |
Weight | 134.0 LB |
EAN or UPC | 89215415205 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)