![Gear Shield Heavy Open Gear Grease Gear Shield Heavy Open Gear Grease](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10048/l0151035_630.png)
- GEAR SHIELD HEAVY, 35 LB PAIL
description
- Open gear applications have been a controversial lubrication area for years. LUBRIPLATE Gear Shields, in three different grades and characteristics, provide a product to meet most of these various applications. These products have performed to the satis
applications
- Open gearing that require an NLGI #2 grade lubricant
features
- Waterproof, corrosion resistant, Strong adhesive and stay-put properties, Solid fillers for extra wear protection under heavy load
compliances
- 0
NLGI Grade | 2 |
NLGI No. | 2 |
Temperature Range [Min] | 30 °F |
Type | Open Gear |
Color Code | Black |
Lubricity, R&O Additives | Yes |
Color | Black |
Grease Type | Lithium |
Food Grade | No |
Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
Base Oil Viscosity @ 100 °F | 1250 SUS @ 100 °F |
Anti-Wear/Extreme Pressure | Anti-Wear |
Thickener Type | Lithium |
Worked Penetration | 265/295 |
Application | Open Gears |
Container Type | Pail |
Operating Temperature [Min] | 15 ⁰F |
Temperature Range [Max] | 320 °F |
Series | Gear Shield |
Container Size | 35 lb |
Flash Point | 399.2 °F |
Physical Form | Solid, Tacky |
Family Name | Open Gear Grease |
ASTM Drop Point | 350 °F |
Dropping Point | 365 ⁰F |
Boiling Point | 550.4 °F |
Lubricant Type | Open Gear |
Odor | Mineral Oil |
Water-Resistant | Yes |
Base Oil | Lithium |
Operating Temperature [Max] | 275 ⁰F |
Grease | Yes |
Grease Thickener Type | Lithium/Asphalt |
Weight | 38.0 LB |
EAN or UPC | 89215515103 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)