![Flow Rate Transmitter Flow Rate Transmitter](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10023/transmitter_586.png)
- #8" SAE
- Aluminum
- 0.2 gal/min to 2.0 gal/min Flow Range
- 3500 psig Pressure
- Oil Fluid Flow Rate Transmitter
description
- All transmitters are factory calibrated and ship fully assembled. Simply install the transmitter into your system and apply power.
features
- Rugged cast aluminum NEMA type 4x enclosure provides weathertight construction
- Does not require inlet or outlet straight plumbing or vertical orientation
- Low cost accuracy of ±2.5% of range in center third of scale
- ±4% in upper and lower thirds
- Weather-tight external construction
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size | #8 |
Fluid Medium | Oil |
Flow Range [Min] | 0.20 gal/min |
Port Size Range | 1/4 in - 1/2 in |
Thread Type | SAE |
Series | Series 3 |
Working Pressure [Max] | 3,500 psi |
Flow Range [Max] | 2.00 gal/min |
Operating Temperature [Max] | 185 °F |
Material | Aluminum |
Weight | 3.22 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)