![Black Flange Sealant Black Flange Sealant](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10191/Loctite_231232_456.png)
- Flange Sealant
description
- LOCTITE® SI 5910 is a low strength, silicone-based gasketing product designed for use on flexible flanges with machined or cast surfaces (metal or plastic). It is suitable for gaps up to 1 mm and offers a cure-through volume (in 24 h) of 2.75 mm. Typical applications include stamped sheet metal covers (timing covers and oil sumps).
features
- Good resistance to oil and joint movement
- Can be supplied in cartridges, tubes or rocep cans
- For use with flexible flanges
- Reduces migration of liquid after application
Color | Black |
Container Type | Cartridge |
Temperature Range [Min] | -65 °F |
Operating Temperature [Min] | -65 °F, -55 °C |
Temperature Range [Max] | 400 °F |
Sealing Time Full Strength | 24 h |
Sealing Time Tack Free | 20 min |
Oil Resistance | Excellent |
Application | Flanges |
Gasket Type | Silicone |
Gap Fill (Primed) | 0.24 in |
Cured State | Flexible |
Operating Temperature [Max] | 400 °F, 200 °C |
Assembly Type | Flexible |
Gap Fill | 1 |
Container Size | 300 mL |
Weight | 0.79 LB |
EAN or UPC | 79340217461 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)