![Paste Epoxy Adhesive Paste Epoxy Adhesive](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10185/1108757_456.png)
- Gray, White, Black Color
description
- LOCTITE® EA 7363 is a gray, 2-part, epoxy adhesive paste for anchoring threaded rods, bolts, rebar dowels and smooth dowels into concrete, grout-filled blocks and other non-reinforced masonry. Curing of this product occurs at room temperature after mixing. Typical applications include seismic anchoring and bracing, and grouting dowel bars and tie bars for full-depth concrete pavement repairs.
applications
- Grouts and marine chocking
- Concrete repair
features
- 100% solids epoxy
- Non-sag consistency
- Room temperature cure
compliances
- DOT approved
- COLA approved
Container Type | Cartridge |
Container Size | 20.7 oz |
Temperature Range [Min] | -20 °F |
Color | Gray, White, Black |
Use With | Concrete |
Functional Cure | 4 h |
Temperature Range [Max] | 110 °F |
Physical Form | Paste |
Cure Type | Room Temperature (Ambient) Cure |
Weight | 1.56 LB |
EAN or UPC | 79340427860 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)