![Carbon Steel Straight Plug Carbon Steel Straight Plug](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10072/HKseries_444.png)
- 1 Body Size
- Carbon Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Working Pressure | 4000 psi |
Air Inclusion [Max] | 18 cm3 |
End Gender 1 | Male |
End Type 1 | Push to Connect |
Finish | Zinc Trivalent |
Body Material | Steel |
Connection | Manual |
Working Temperature [Min] | -40 ˚F |
End Gender 2 | Female |
Standard | ISO 7241-1 Series B |
End Type 2 | NPTF |
Fluid Compatibility | Hydraulic Service |
End Size 2 | 1 in |
Connection Type | Male |
Thread Size 2 | 1-11 1/2 |
Hex Size 1 | 1.63 in |
Hex Size | 1.63 in |
Type | Male Half, Plug |
Temperature Range [Max] | 250 °F |
Flow Rate | 50 gpm |
Operating Pressure | 4000 psi |
Thread Type | NPTF |
Material | Carbon Steel |
Thread Size | 1-11 1/2 |
End Type | NPTF |
Internal Connection Type | Ball Lock |
Fitting Description | Plug |
Length | 2.850 in |
Thread Sealant | No |
Fitting Angle | Straight |
Series | HK Series |
Temperature Range [Min] | -40 °F |
Valve Type | 2-Way |
Latch Type | Push, Pull |
Body Size | 1 |
Media | Hydraulic |
Connection Style | Manual Connect |
Fluid Loss | 16.9 cm3 |
Working Temperature [Max] | 250 ˚F |
Seal Material | Buna-N |
Port Size | 1 in |
Weight | 0.75 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)