![FAGMB9 FAGMB9](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10162/FAG_vector_060322.png)
- Steel Lockwasher
- MB Series
- 45 mm Shaft Diameter
- 1.25 mm Thick
Shaft Dia. | 45 mm |
Diameter Over Tangs | 69 mm |
Thickness | 1.25 mm |
Lockwasher Series | MB Series |
Material | Steel |
Locknut Series | KM Series |
Weight | 33.501 LB |
EAN or UPC | 4026677180223 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)
Shaft Dia. | 45 mm |
Diameter Over Tangs | 69 mm |
Thickness | 1.25 mm |
Lockwasher Series | MB Series |
Material | Steel |
Locknut Series | KM Series |
Weight | 33.501 LB |
EAN or UPC | 4026677180223 |