![Flat Face Idler Pulley Flat Face Idler Pulley](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10014/fafn01010731_345.png)
- 6.25" Outside Diameter, Flat Face Idler Pulley
- w/a 1" Face Width
- 0.635"/0.64" Bore
features
- Pressed steel
- Precision ball bearing provides clearance for abutting parts and greater support on the shaft
- Rubber seals ensure positive retention of lubricant and protects against dirt or foreign matter
- Smoothly rolled over edges eliminate belt chafing and scuffing
- Weep holes allow water drainage when mounted horizontally
- Nonrelubricatable
Bore Size [Min] | 0.635 in |
Overall Width | 1.438 in |
Face Diameter | 5 1/2 in |
Outside Dia. | 6.25 in |
Bore Size [Max] | 0.64 in |
Weight | 1.702 LB |
EAN or UPC | 87796062252 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)