![Flat Face Idler Pulley Flat Face Idler Pulley](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10014/fafn00611581a_345.png)
- 3.625" Outside Diameter, Flat Face Idler Pulley
- w/a 0.875" Face Width
- 0.385"/0.394" Bore
features
- Pressed steel
- Precision ball bearing provides clearance for abutting parts and greater support on the shaft
- Rubber seals ensure positive retention of lubricant and protects against dirt or foreign matter
- Smoothly rolled over edges eliminate belt chafing and scuffing
- Weep holes allow water drainage when mounted horizontally
- Nonrelubricatable
Bore Size [Max] | 0.394 in |
Face Diameter | 3 in |
Outside Dia. | 3.625 in |
Bore Size [Min] | 0.385 in |
Overall Width | 1.219 in |
Weight | 0.565 LB |
EAN or UPC | 87796062207 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)