![Double-Acting Hydraulic Cylinder Double-Acting Hydraulic Cylinder](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10170/RRH1001_328.png)
- 10.13 in Stroke
- 8.38 in Outside Diameter
features
- Relief valves prevent damage in case of over-pressurization
- Baked enamel finish for increased corrosion resistance
- Collar threads enable easy fixturing
- Double-acting operation for fast retraction
- Nickel-plated, floating center tube increases product life
- Hollow plunger allows for both pull and push forces
- CR-400 couplers and dust caps included on all models
- Plunger wiper reduces contamination, extending cylinder life
Plunger Thread Length | 1 in, 25 mm |
Collar Thread | 8 3/8-12 |
Action | Double-Acting |
Surface Treatment | Paint |
Base Mounting Holes Thread | 5/8-11 |
Material | Steel |
Collar Thread Length | 2.38 in, 60 mm |
Oil Capacity - Advance | 208.84 in3, 3420 cm3 |
O.D. | 8.38 in, 212 mm |
Cylinder Capacity Advance [MAX] | 931 kN |
Series | RRH |
Cylinder Effective Area - Advance | 20.63 in2, 133 cm2 |
Saddle Protrusion From Plunger | 0.5 in, 12 mm |
Coupler Used | CR400 Coupler |
Base Mounting Holes Thread Depth | 19 mm |
Top To Retract Port | 3.38 in, 85 mm |
Body Material | Steel |
Extended Height | 28.25 in, 717 mm |
Plunger Diameter | 5 in, 127 mm |
Base Mounting Holes Bolt Circle | 177.8 mm |
Oil Capacity - Retract | 137.17 in3, 2246 cm3 |
Return Type | Double-Acting, Hydraulic Return |
Cylinder Effective Area - Retract | 13.54 in2, 87.4 cm2 |
Plunger Type | Hollow |
Collapsed Height [Max] | 19.99 in, 508 mm |
Saddle Diameter | 4.97 in, 126 mm |
Centre Hole Diameter | 3.13 in, 79.2 mm |
Cylinder Type | Hollow Plunger |
Operating Pressure [Max] | 10000 psi, 700 bar |
Collapsed Height | 18.13 in, 460 mm |
Cylinder Capacity Retract [MAX] | 612 kN |
Cylinder Class | 100 Ton |
Stroke Range | 10.0 to 11.99 in, 240 to 289 mm |
Center Hole Diameter | 3.13 in, 79.2 mm |
Base To Advance Port | 1.5 in, 38 mm |
Bore Size | 6.5 in, 165.1 mm |
Plunger Internal Thread | 4-16 |
Collapsed Height [Min] | 15 in, 382 mm |
Cylinder Bore Diameter | 6.5 in, 165.1 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Stroke | 10.13 in, 257 mm |
Weight | 240.0 LB |
EAN or UPC | 662005303151 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)