Skip to content Skip to navigation menu
Tongue & Groove Plier Set

GS-3

Tongue & Groove Plier Set
Item #101866395
  • Tongue & Groove Plier Set
  • 3 Pcs
  • 6.5", 9.5" and 12" Straight Jaw Pliers
Tongue & Groove Plier Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tongue & Groove Plier Set
  • 3 Pcs
  • 6.5", 9.5" and 12" Straight Jaw Pliers

features

  • CHANNELLOCK BLUE® grips for comfort
  • Undercut tongue and groove design won't slip
  • Right angle, laser heat-treated teeth grip better and last longer
  • PermaLock® fastener eliminates nut and bolt failure
  • Patented reinforcing edge minimizes stress breakage
  • High carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • Made in the USA

includes

  • 6.5", 9.5" and 12" tongue and groove pliers
No. of Pieces 3
Overall Length 6.5 in, 9.5 in, 12 in
Plier Type Tongue & Groove
Capacity 0.87 in to 2.25 in
Weight 2.62 LB
EAN or UPC 25582520180
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison