![Straight Jaw Tongue & Groove Pliers Straight Jaw Tongue & Groove Pliers](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10004/460_189.png)
- Straight Jaw Pliers
- 16.5 in Length
- 4.25 Jaw Capacity
- Tongue and Groove Pliers
Overall Length | 16.5 in |
Plier Type | Straight Jaw |
Capacity | 4 1/4 in |
Jaw Length | 2.56 in |
Grip | Non-Cushioned |
Groove Position | 8 |
Jaw Thickness | 0.59 in |
Weight | 2.72 LB |
EAN or UPC | 25582301970 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)