![Groove Plier Groove Plier](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10116/432_189.png)
- 1.37 in Jaw Length
- 10 in Overall Length
features
- V-JAWS for more points of contact on round stock and tubing
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- STRONG 90-degree, laser-hardened teeth for superior grip and longevity
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention.
- UNDERCUT tongue & groove won’t slip
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
Handle Span | 2.2 in |
Joint Thickness | 0.43 in |
Jaw Length | 1.37 in |
Overall Length | 10 in |
Weight | 0.89 LB |
EAN or UPC | 25582440013 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)