![Straight Jaw Tongue & Groove Pliers Straight Jaw Tongue & Groove Pliers](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10004/430_189.png)
- 10" Tongue & Groove Pliers
- 2" Jaw Capacity
- Straight Jaw
features
- CHANNELLOCK BLUE® grips for comfort
- Undercut tongue and groove design won't slip
- Right angle, laser heat-treated teeth grip better and last longer
- Patented reinforcing edge minimizes stress breakage
- CHANNELLOCK® uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- PermaLock® fastener eliminates nut and bolt failure
- Made in the USA
Capacity | 2 in |
Jaw Thickness | 0.44 in |
Grip | Non-Cushioned |
Jaw Length | 1.38 in |
Groove Position | 7 |
Overall Length | 10 in |
Plier Type | Straight Jaw |
Weight | 0.91 LB |
EAN or UPC | 25582301475 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)