![Straight Jaw Tongue & Groove Pliers Straight Jaw Tongue & Groove Pliers](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10004/426_189.png)
- Tongue And Groove Pliers
- 6 1/2 Inch
- Cushion Grip
- Flat Jaw
features
- CHANNELLOCK BLUE® grips for comfort
- Undercut tongue and groove design won't slip
- Right angle, laser heat-treated teeth grip better and last longer
- Patented reinforcing edge minimizes stress breakage
- CHANNELLOCK® uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- PermaLock® fastener eliminates nut and bolt failure
- Made in the USA
Jaw Thickness | 0.47 in |
Overall Length | 6.5 in |
Capacity | 0.87 in |
Jaw Length | 0.81 in |
Grip | Non-Cushioned |
Plier Type | Straight Jaw |
Groove Position | 5 |
Weight | 0.35 LB |
EAN or UPC | 25582301277 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)