![Cyclo 6000 Series Foot Mount Reducer Cyclo 6000 Series Foot Mount Reducer](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10020/Cyclo6000SeriesFootMount_1045.png)
- 3.15 HP
- 6100 Unit Size
- 6:1 Ratio
- Single Reduction
- Foot Mount
description
- Cyclo's unique epicycliodal design has advantages superior to speed reducers using common involute tooth gears.
- Cyclo components operate in compression, not in shear.
applications
- Conveyors
- Food machinery
- Mixers
- Automotive plants
- Wastewater treatment
- Recycling equipment
- Poultry processing equipment
- Sawmills and woodyard equipment
- Runout tables
features
- 24-month, unlimited warranty
- Highest overload capacity, exceeding 500%
- High efficiency, even at high reduction ratios
- Grease lubricated for no maintenance
- Two thirds of its reduction components in contact at all times
- Withstands shock loads exceeding 500% of their ratings
- Provides exceptional performance, reliability and long life in the most severe applications
Unit Size | 6100 |
Input (Shaft or Bore) Size | 5/8 in |
Output (Shaft or Bore) Size | 1 1/8 in |
Base to Centerline of Input Shaft | 3.937 in |
Output RPM @ Input RPM | 292 rpm @ 1750 rpm |
Ratio | 6:1 |
Box Length | 8.19 in |
Box Width | 7.09 in |
Input Configuration | C-Face Coupled |
Output Torque @ RPM | 646 in lb @ 1750 rpm |
Bolt Center Length x Bolt Center Width | 3.54 in x 5.9 in |
Box Height | 8.15 in |
Overhung Load Capacity | 864 lbf |
Output Configuration | Universal |
Input HP @ RPM | 3.15 hp @ 1750 rpm |
Base to Centerline of Output Shaft | 3.937 in |
Reduction Type | Single Reduction |
Mount Type | Foot |
Weight | 49.0 LB |
EAN or UPC | 690825008673 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)