![SKFMB 17 SKFMB 17](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10052/skfmb18_983.png)
- Steel Lockwasher
- MB Series
- 85 mm Shaft Diameter
- 1.75 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
Locknut Series | KM Series |
Diameter Over Tangs | 119 mm |
Shaft Dia. | 85 mm |
Lockwasher Series | MB Series |
Thickness | 1.75 mm |
Material | Steel |
Weight | 0.585 LB |
EAN or UPC | 7316577758613 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)