![Industrial Choice® 1600 System, Enamel Aerosol Industrial Choice® 1600 System, Enamel Aerosol](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10190/1692830_939.png)
- Multi-Purpose Type
- Enamel Resin Type
- 12 oz Container Size
- White Color
- Gloss Finish
description
- Get fast, high-quality color with Rust-Oleum Industrial Choice® 1600 System Enamel Spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans. Dries to the touch in 12 minutes.
features
- Multi-purpose industrial spray paint for everyday industrial applications
- Ultra-coverage formula provides maximum coverage - paint more area faster using fewer cans
- 360° any angle spray allows you to spray in any direction
- Comfort tip reduces finger fatigue
- Dries to touch in 12 minutes
- High solids formula delivers complete, even coverage
- Protects against chipping, cracking and peeling
- Can be used on surfaces that reach temperatures up to 200 °F
- USDA acceptable
- Use for tools, ducts/vents, ladders, cabinets, lockers, furniture, stenciling
Type | Multi-Purpose, Spray |
Dry Time | 12 mins |
Container Size | 12 oz |
Resin Type | Enamel |
Finish | Gloss |
Container Type | Aerosol |
Color | White |
Temperature Rating [Max] | 200 °F |
Application Method | Spray |
Weight | 0.5 LB |
-
No Air Shipping
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)