![Lifelign Gear Coupling Lifelign Gear Coupling](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10163/1015G_FLEX_HUB_MAIN_806.png)
- SSize 1025G Coupling Flex Hub
- 2" Bore
description
- 0744937 Hubs-Flex Gear Coupling Parts & Kits
features
- Falk G Series Stock Flex Hubs size(s) 1025G with a 5.140-inch outside barrel diameter and 3.03-inch length for gear couplings.
Length Through Bore | 3.03125 in |
RPM [Max] | 5000 rpm |
Hub Straight Bore Diameter [Max] | 1.999 in |
Hub Bore Fit | Interference |
Hub Barrel O.D. | 5.14 in |
Coupling Type | Gear |
Torque Rating [Max] | 66150 in lb |
Keyway Width | 0.5 in |
Keyway Depth | 0.25 in |
Hub Straight Bore Diameter [Min] | 1.999 in |
Hub Type | Flex |
Series | Hubs-Flex |
Hub Material | Steel |
Volume | 0.283 hl |
Material | Steel |
Hub Dia. | 5 3/16 in |
HP @ RPM | 90 hp @ 100 rpm |
Hub Length Through Bore | 3.03 in |
Hub Straight Bore Diameter [Nom] | 2 in |
Hub Style | Standard |
Keyway Fit | Commercial |
No. of Keyways | 1 |
Coupling Size | 1025G |
Weight | 30.6 LB |
EAN or UPC | 782934005411 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)