![No. 35 - 3/8" Pitch - Single - Bored to Size Sprocket No. 35 - 3/8" Pitch - Single - Bored to Size Sprocket](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10071/sprocket35bssld009_654.png)
- 35 Chain Number
- 1 Strand
- 12 Teeth
- 1.625 in Outside Diameter
- 0.5 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
Hardened Teeth | Without Hardened Teeth |
Finished Bore | 0.500 in - 1/2 in |
Hub Recess Width | 0.16 in |
No. of Strands Across | 1 |
Martin No. | 35BS12 |
Outside Dia. [Min] | 1 5/8 in |
Set Screw Location | (2) 90° apart (No Keyway) |
Pitch Diameter [Min] | 1.449 in |
Chain Pitch | 0.375 in |
No. of Screws | 2 |
Keyway | No Keyway |
Pitch Diameter | 1.449 in |
Width Across Teeth | 0.168 in |
Length Through Bore | 0.75 in |
Caliper Diameter | 1.2489 in |
Hub Length Thru | 0.582 in |
Material | Steel |
No. of Teeth | 12 |
Inch/Metric | Inch |
Hub Recess Depth | 0.08 in |
Pitch Dia. | 1.449 in |
Chain No. | 35 |
Bore Type | Finished Bore |
Hub Projection | 0.58 in |
Set Screw Size | 10-24 UNC |
O.D. | 1.625 in |
Outside Dia. | 1 5/8 in |
Sprocket Style | B |
Hub Dia. | 1.2188 in |
Single Strand Tooth Thickness | 0.168 in |
Hub O.D. | 1.219 in |
Hub OD @ Recess | 1.07 in |
Weight | 0.21 LB |
EAN or UPC | 697950000848 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)