![Groove Plier Set Groove Plier Set](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10116/VJ3_189.png)
- 3 Pieces
features
- V-JAWS for more points of contact on round stock and tubing
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- STRONG 90-degree, laser-hardened teeth for superior grip and longevity
- FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention.
- UNDERCUT tongue and groove won’t slip
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
includes
- (1) 12 in V Jaw Tongue and Groove Plier
- (1) 9.5 in V Jaw Tongue and Groove Plier
- (1) 6.5 in V Jaw Tongue and Groove Plier
No. of Pieces | 3 |
Handle Color | Blue |
Weight | 2.56 LB |
EAN or UPC | 25582263612 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)