![ChannellockGL12 ChannellockGL12](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10116/GL12_189.png)
- 1.77 in Jaw Length
- 12.5 in Overall Length
features
- SPECIAL GRIPLOCK® JAW design and ergonomic offset head accommodates many shapes with greater leverage
- Patented SAFE-T-STOP® feature prevents finger pinch
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- STRONG laser-hardened teeth for superior grip and longevity
- FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
Joint Thickness | 0.48 in |
Handle Span | 2.52 in |
Jaw Length | 1.77 in |
Overall Length | 12.5 in |
Weight | 0.66 LB |
EAN or UPC | 25582960672 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)