![Channellock420CB Channellock420CB](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10116/420CB_189.png)
- 1.12 in Jaw Length
- 9.38 in Overall Length
features
- The ORIGINAL STRAIGHT JAW Tongue & Groove Pliers provide a strong, versatile grip for use in both directions
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- STRONG 90-degree, laser-hardened teeth for superior grip and longevity
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention.
- UNDERCUT tongue & groove won’t slip
- CODE BLUE® comfort grips
- 100% MADE IN USA
Overall Length | 9.38 in |
Joint Thickness | 0.47 in |
Jaw Length | 1.12 in |
Handle Span | 1.75 in |
Weight | 0.0 LB |
EAN or UPC | 25582460813 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)