![Channellock415 Channellock415](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10116/415_189.png)
- 1.38 in Jaw Length
- 10 in Overall Length
features
- SMOOTH JAWS provide a strong grip and protect plated surfaces or soft fasteners (nickel, chrome, PVC) from scratching or marring
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
- UNDERCUT tongue & groove won’t slip
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
Handle Span | 2.13 in |
Jaw Length | 1.38 in |
Overall Length | 10 in |
Joint Thickness | 0.44 in |
Weight | 1.0 LB |
EAN or UPC | 25582300478 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)