![Asco Valves8353H038 Asco Valves8353H038](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10072/Asco_vector_040815_logo.png)
Connection Size | 1 1/2 |
Orifice Size | 2 in |
Connection Type | NPT |
Valve Function | Main Pulse |
Function | 2-Way |
Series | 8353 |
Weight | 1.197 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)
Connection Size | 1 1/2 |
Orifice Size | 2 in |
Connection Type | NPT |
Valve Function | Main Pulse |
Function | 2-Way |
Series | 8353 |
Weight | 1.197 LB |