![Asco Valves8290A021 Asco Valves8290A021](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10072/Asco_vector_040815_logo.png)
- Bronze Angle Body Piston, 2-Way Normally Closed
- 1 1/2" Pipe
- Air/Water Piloted
- 45 CV Factor
description
- Auxillary-piloted, two-way angle body piston valves are designed to handle water, light slurries and steam. Tested to over a million cycles.
features
- Spring loaded stem seal
- Bronze body
- Requires 120V, 60Hz pilot valve
- Operating pressure range from 60 to 150 psi
- Cold rolled stainless steel shaft
Series | 8290 |
Coil Insulation | N/A |
Connection Type | NPT |
Valve Type | Pressure Vessel w/Coil |
Body Material | Bronze |
Cv Flow | 45 |
Function | 2-Way |
Coil Termination | Leads |
Valve Function | Angle Body Piston |
Flow Pattern | Normally Closed |
Voltage Rating | Auxiliary Piloted |
Actuation | Auxiliary Piloted |
Connection Size | 1 1/2 |
Weight | 6.5 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)