![Asco Valves8267G003AC120/60D Asco Valves8267G003AC120/60D](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10072/Asco_vector_040815_logo.png)
Asco Valves
8267G003AC120/60D
8267 Series Two-Way Steam & Hot Water Direct Acting Valve
Item #102602124
![Asco Valves8267G003AC120/60D Asco Valves8267G003AC120/60D](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10072/Asco_vector_040815_logo.png)
![](/_ui/desktop/common/images/ajax-loader.gif)
Function | 2-Way |
Valve Function | Hot Water, Steam |
Orifice Size | 3/8 in |
Body Material | Brass |
Series | 8267 |
Flow Pattern | Normally Closed |
Connection Size | 3/8 |
Connection Type | NPT |
Weight | 0.816 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)