Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Brass and stainless steel body
Coil included
Maximum fluid temperature 180 °F
120V, 60Hz
compliances
0
Valve Function
General Purpose
Watt Rating
11.6 W
Voltage Rating
12 VDC
Body Material
Brass
Orifice Size
3/4 in
Connection Size
3/4
Coil Termination
Leads
Function
2-Way
Valve Type
Pressure Vessel w/Coil
Series
8210
Coil Insulation
Class F
Cv Flow
5
Flow Pattern
Normally Closed
Connection Type
NPT
Actuation
Pilot Operated
Weight
1.088 LB
We're here for you
with Service Centers across the country - We have your back