Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
Car wash
Laundry equipment
Air compressors
Industrial water control
Pumps
features
Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
High flow valves for liquid, corrosive and air/inert gas service
compliances
0
Actuation
Pilot Operated
Watt Rating
16.1 W
Coil Termination
Leads
Body Material
Stainless Steel
Flow Pattern
Normally Closed
Connection Type
NPT
Valve Function
General Purpose
Solenoid Enclosure
NEMA 1
Function
2-Way
Connection Size
1
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Coil Insulation
Class F
Cv Flow
13
Valve Type
Pressure Vessel w/Coil
Series
8210
Orifice Size
1 in
Weight
4.8 LB
We're here for you
with Service Centers across the country - We have your back