Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
Car wash
Laundry equipment
Air compressors
Industrial water control
Pumps
features
Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
High flow valves for liquid, corrosive and air/inert gas service
compliances
0
Coil Insulation
Class F
Voltage Rating
120 VAC, 60 Hz
Body Material
Brass
Orifice Size
1 1/4 in
Function
2-Way
Cv Flow
22.5
Valve Type
Pressure Vessel w/Coil
Watt Rating
16.1 W
Series
8210
Flow Pattern
Normally Closed
Connection Size
1 1/2
Valve Function
General Purpose
Coil Termination
Leads
Solenoid Enclosure
NEMA 1
Actuation
Pilot Operated
Connection Type
NPT
Weight
2.607 LB
We're here for you
with Service Centers across the country - We have your back