Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Brass and stainless steel body
Coil included
Maximum fluid temperature 180 °F
120V, 60Hz
compliances
0
Connection Type
NPT
Watt Rating
11.6 W
Series
8210
Voltage Rating
12 VDC
Valve Type
Pressure Vessel w/Coil
Actuation
Pilot Operated
Function
2-Way
Orifice Size
3/4 in
Valve Function
General Purpose
Coil Termination
Leads
Flow Pattern
Normally Closed
Connection Size
3/4
Cv Flow
6.5
Body Material
Brass
Coil Insulation
Class F
Weight
1.541 LB
We're here for you
with Service Centers across the country - We have your back