![Asco Valves8030G071AC120/60D Asco Valves8030G071AC120/60D](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10072/Asco_vector_040815_logo.png)
Valve Function | Low Pressure |
Flow Pattern | Normally Open |
Voltage Rating | 120 VAC, 60 Hz |
Actuation | Direct Acting |
Connection Size | 1/2 |
Body Material | Brass |
Orifice Size | 7/16 in |
Function | 2-Way |
Connection Type | NPT |
Cv Flow | 2.2 |
Series | 8030 |
Weight | 0.634 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)