Skip to content Skip to navigation menu

Forest Products

REGAL REXNORD™ SOLUTIONS FOR FORESTRY


Proven reliability, dependable expertise, and broad range of options including:

Bearings


Rex® & Link-Belt® Mounted Spherical Roller

Rex & Link-Belt spherical roller bearings are highly customizable and high-performance; they are available in a wide array of sizes, sealing options, shaft locking mechanisms, and end caps to provide the right bearing for your application. Ask Applied® about the Rex SHURLOK™ bearing, which features solid housings and a patented tapered adapter design to ensure fast and easy installation and removal.

Sealmaster® Mounted Tapered


Sealmaster tapered roller bearings feature split cast-iron housings and unique features for better sealing performance + improved lubrication, with a long-standing reputation for increasing application uptime.

Link-Belt & Sealmaster® Mounted Ball


Link-Belt & Sealmaster gold bearings are part of a unique system with features that work together to retain grease and help keep out contamination, including felt labyrinth seal with protective metal flinger that directs contamination away from sealing surfaces.

Link-Belt & Rollway® Cylindrical Roller


Link-Belt & Rollway cylindrical roller bearings are ready to meet your needs. We offer standard cylindrical roller bearing sizes and styles, as well as custom bearings. Complete with casecarburized bearing quality steel and complex geometries, our bearings are designed to consistently perform in demanding situations.

Rollway
Unmounted


Rollway bearings offer a complete line of cost-effective unmounted bearings available in a wide range of sizes, cages, and bearing types. Explore the spherical bearings, deep groove ball bearings, tapered roller bearings, and more.

Belt Drives


TB Wood’s® Sheaves & Bushings

Industry-leading TB Wood’s sheaves and belts have become a preferred choice for many forestry and wood products OEMs and end users. Rugged and made-to-order sheaves from TB Wood’s are designed to provide long service life in a variety of tough applications including chippers, band saws and pellet mills.

Browning® Sheaves, Belts, & Bushings

Browning neoprene wrapped belt provides smooth quiet operation. Single fabric design allows greater flexibility.

Chains


Rex® Engineered Steel Chain

Rex engineered class industrial chain is designed and manufactured to be the longest wearing chains in the most demanding of applications. The end result are products which provide our customers with increased productivity, reliable & continuous operation, reduced replacement costs, and less manufacturing downtime.

Rex Roller Chain


Rex roller chains are used across forestry equipment and an excellent option when working in wet or outdoor environments, like woodyards and sawmills. Ask about our corrosion resistant RexHiPro Extreme Performance Roller Chain, featuring NSF H2 lubrication certification, high dynamic loading capabilities, and extended wear life and wear resistance.

Rex Leaf Chain


Rex offers quality, reliable leaf chain products that perform consistently under the harshest conditions. Try RexHiPro Extreme Performance Leaf Chain specifically designed for outdoor, industrial lifting equipment. This chain can be used with water and aggressive liquids while still delivering extremely long continuous life.

Clutches & Brakes


Warner Electric™ Clutch/Brake Modules

Warner Electric Clutch and Brake Modules provide all the features of electric clutches and brakes in a convenient, pre-packaged assembly. Packaged products are designed for maximum performance and ease of installation and can be based mounted, shaft mounted, or installed on or between C-face motors and reducers.

Couplings


Omega® Elastomeric Couplings

Omega elastomeric couplings are non-lubricated, material-flexing, split element tire couplings. The split element design makes installation quicker and easier. Additionally, Omega couplings have excellent vibration damping capacity, making them ideal for forestry applications such as log decks and debarking.

Wrapflex® Elastomeric Couplings

Wrapflex elastomeric couplings are non lubricated, material-flexing couplings. They have excellent vibration damping decks and debarking.

Autogard® Torque Limiters









Protect costly drive train components from jamming and overloads with Autogard torque limiters. When the driven machine exceeds the torque setting for the torque limiter either because of a jam or overload, the device disengages. It can then be quickly reengaged once the problem is resolved, increasing uptime and reducing component replacement costs.

Falk® Steelflex® Grid Couplings

Falk Steelflex grid couplings are known for durability in critical applications, proven performance and versatile design which makes them ideal for the heavy loads and significant vibration in the forestry industry.

Gears


Rexnord Planet Gear

Rexnord Planetgear inline gear drives use advanced materials and processes, ensuring wear-resistant gearing for heavy-duty forestry applications. They feature tapered roller bearings, a self-aligning gear train for high shock load capacity, and Taconite duty-rated seals to prevent contamination downtime. The design allows easy gear ratio changes with an internal backstop and standard sub-assemblies, eliminating bearing adjustments.

Idlers


Rex Idlers

"Rex offers a wide range of bulk handling components to meet your application requirements. Whether you need idlers, rollers, or sprockets, we have the parts to optimize your material handling processes. Our industry expertise and dedication to quality design standards ensure maximum reliability, extended system life and increased uptime.


                                                       DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
                                                       The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
                                                       All warranties, if any, are solely from the supplier.