Skip to content Skip to navigation menu
IR-Corp_articlelogo.png
Landing Page Hero_Ingersoll Rand Quiet_700x400.png

Ingersoll Rand's Quiet Enclosed Reciprocating Air Compressors, 5-15 hp


Ingersoll Rand's quiet-enclosed reciprocating air compressors offer industry-leading dBA levels (as low as 65 dBA) without sacrificing performance. Built to last, these compressors are engineered to improve your ROI.

• Enclosure delivers durable performance and vibration dampening via floating sub-base design

• Overhung crankshaft, weather-resistant powder coating, and cast-iron pump provide the durability you need

• 175 psi two-stage pump as well as 80- or 120-gallon ASME receiver tanks provide plenty of punch and versatility for your application

• 100% continuous duty, trouble-free clean air through a two-stage filtering process

All models include Aftercooler, LOW OIL SHUTDOWN, NEMA 1 electronics, Tank mounted.


Compare Models

Model 2485QD5
2475QD7.5
2545QE10
7100QE15
CFM @ 90 psi 17.2 24.3 35.6 51.0
Max Pressure (psig) 175 175 175 175
Nominal Power (hp) 5 7 10 15
Flow at Max Pressure (cfm) 16.8 24.0 35.0 50.0
Base Length (in) 70.5 70.5 75.6 75.6
Base Width (in) 33.3 33.3 34.3 34.3
Base Height (in) 65.2 65.2 74.0 74.0
NPT Outlet (in) 0.5 0.5 0.75 0.75
Tank (gal) 80 80 120 120
Weight (lbs) 1246 1286 1439 1776
Noise Level Standard Pressure (dBA)* 66 68 65 67

*Measured in free field conditions per ISO 2151 using Hemispherical Method; with + 3 dB(A) tolerance


The Ingersoll Rand quiet enclosed reciprocating air compressor combines some of the lowest dBA levels in the industry (as low as 65 dBA) with highest levels of reliability, efficiency and productivity. The latest range of 5-15 HP (4-11kW), quiet enclosed reciprocating compressors lower your costs and speed up your return on investment.

Maximum noise and vibration control: Type 30 base built with enclosure delivers durable performance and vibration dampening features via floating sub-base design

Superior reliability: Ensured from overhung crankshaft, weather resistant powder-coat finish and durable cast iron pump for 100% continuous duty application

Application versatility: 100% continuous duty, two-stage pump operating up to 175 psi and a 80-120 gallon ASME receiver tank provide plenty of punch for the most demanding applications

Higher efficiency: All Season Select synthetic lubricant increases efficiency; with 2,000 hours of service between change outs, it performs four times longer than petroleum-based lubricants

Uninterrupted supply: Consistent supply of trouble-free clean air through 2 stage filtering which includes an inlet filter and a pad pre-filter


                                                       DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
                                                       The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
                                                       All warranties, if any, are solely from the supplier.