![](/medias/Enerpac-Logo-color-0300.png?context=bWFzdGVyfGltYWdlc3w0OTIwMzB8aW1hZ2UvcG5nfGFERXlMMmd5WXk4NE9UZ3lOVEUxT0RRek1UQXl8ZDU0MzgyNWM2MTVhMjE1MDA2ODc5YThkMzMwMDhkOTVhYTQ1NDk4YjA2M2RmZmQ2ZWVhNWRkZTQ1MzU3ODk2YQ)
![Landing Page Hero_Enerpac Battery_700x400.png](/medias/Landing-Page-Hero-Enerpac-Battery-700x400.png?context=bWFzdGVyfGltYWdlc3w4Mzg0OHxpbWFnZS9wbmd8YURZd0wyaGxZeTg1TURZNU1UUXlOelk1TmprMHxlZWMwNTlkMzk1MDZmNmQ3OWI0OThkYmY0ZjljNDgxOGU3MWM2MWVhZjY0ZjM2MzdhNjkwZDBlNTdiYTY4YWFm)
New BTW-Series Battery Torque Wrench
Ready, Set, Torque!
The new Enerpac BTW-Series Battery Torque Wrench delivers impressive torque in a self-contained, handheld and portable package. Complete with an integrated digital motor vectoring system to ensure accurate and repeatable torque up to 6,000 Ft.lbs (8130 Nm), the BTW is breathtakingly simple to use. With models available for 3/4" - 1 1/2" square drive sizes, the BTW can be used for most bolting scenarios, providing a versatile solution, no matter the industry.
What's in the box?
Every BTW-Series Torque Wrench Kit is supplied with:
• 2 x 18 Volt 5.5Ah Lithium-ion batteries for extended run times
• 1 x 60-minute fast charger
• 1 x cast reaction arm to provide a safe and strong reaction point
• 1 x Sturdy storage case
• Enerpac lifetime limited warranty
Pinpoint precision. Time after time.
How do we ensure the BTW-Series delivers pinpoint precision? By putting every unit through the most comprehensive pre-programing and calibration process of any battery torque wrench in the market.
And it shows. With meticulous calibration at 60 distinct points - far beyond the standard 7 points of competing products - BTW-Series Torque Wrenches achieve an impressive +/- 5% accuracy across their entire operational range. Contrasting sharply with leading competitors, who only claim to achieve such accuracy at the peak torque reading, this rigorous testing process arms you with the confidence to know that every fastening and loosening task is executed with the utmost precision.
The Solo Torque Expert
When compared with conventional bolting operations that demand multiple operators, along with air or electric-powered hydraulic pumps, hoses, and torque wrenches, the BTW-Series stands out for its ease of use. By requiring just a single operator, the BTW-Series has the potential to double the productivity of two-man bolting teams. Its compact, handheld, battery-powered design makes it ideal for scenarios where physical space is limited or where access is challenging. This streamlines your workflow and enhances accessibility and your flexibility to work in challenging work environments.
Torque with Confidence
The BTW-Series Battery Torque Wrench features an anti-slip pistol grip and a convenient trigger for sturdy control and operator comfort.
On the inside, the BTW features a hardened alloy steel construction to withstand the elevated levels of torque and add resistance against wear and tear.
There's also a sturdy storage case included to protect your torque wrench when not in use.
Set in Seconds
When you're out on site, the last thing you need is a complicated setup process. Setting the torque on the BTW-Series is at the touch of a button. Set your torque target swiftly and tighten with ease, thanks to the intuitive LED display. You can even select your setting in Ft.lbs or Nm, no conversion needed.
Power That Lasts
Supplied as standard with two Enerpac 18v 5.5 Ah Lithium-ion batteries and a 60-minute fast-charger, our high-efficiency brushless motor empowers you to conquer various applications, even in remote or hard-to-reach areas. And to extend run times even further, as an optional extra you can opt for the more powerful 8.0 Ah battery. Furthermore, you can effortlessly swap in your existing CAS (Cordless Alliance System) batteries for unmatched versatility and savings.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.