Graco
233051 | Husky Air-Operated Transfer Pump Package
- Husky 515 Polypropylene Transfer Pump w/Suction Tube
Graco
233055 | Husky Air-Operated Transfer Pump Package
- Husky 716 Aluminum Transfer Pump w/Suction Tube
Lafert
SPV33/120MM-460 | Immersion Pump
- SPV33 Series
- 120 mm Suction Height
- 0.33 HP
- 230/460 Voltage
Lafert
SPV75/200MM-460 | Immersion Pump
- SPV75 Series
- 200 mm Suction Height
- 0.75 HP
- 230/460 Voltage
Lafert
SPV75/350MM-460 | Immersion Pump
- SPV75 Series
- 350 mm Suction Height
- 0.75 HP
- 230/460 Voltage
Lafert
SPV18/350MM-460 | Immersion Pump
- SPV18 Series
- 350 mm Suction Height
- 0.18 HP
- 230/460 Voltage
Lafert
SPV18/270MM-575 | Immersion Pump
- SPV18 Series
- 270 mm Suction Height
- 0.18 HP
- 333/575 Voltage
Lafert
SPV33/220MM-460 | Immersion Pump
- SPV33 Series
- 220 mm Suction Height
- 0.33 HP
- 230/460 Voltage
Lafert
SPV18/90MM-460 | Immersion Pump
- SPV18 Series
- 90 mm Suction Height
- 0.18 HP
- 230/460 Voltage
Lafert
SPV33/270MM-460 | Immersion Pump
- SPV33 Series
- 270 mm Suction Height
- 0.33 HP
- 230/460 Voltage
Lafert
SPV12/220MM-460 | Immersion Pump
- SPV12 Series
- 220 mm Suction Height
- 0.12 HP
- 230/460 Voltage
Lafert
SPV25/220MM-575 | Immersion Pump
- SPV25 Series
- 220 mm Suction Height
- 0.25 HP
- 333/575 Voltage
Lafert
SPV25/350MM-575 | Immersion Pump
- SPV25 Series
- 350 mm Suction Height
- 0.25 HP
- 333/575 Voltage
Lafert
SPV25/220MM-460 | Immersion Pump
- SPV25 Series
- 220 mm Suction Height
- 0.25 HP
- 230/460 Voltage
Lafert
SPV50/550MM-460 | Immersion Pump
- SPV50 Series
- 550 mm Suction Height
- 0.5 HP
- 230/460 Voltage
Lafert
SPV50/350MM-575 | Immersion Pump
- SPV50 Series
- 350 mm Suction Height
- 0.5 HP
- 333/575 Voltage
Lafert
SPV150/350MM-575 | Immersion Pump
- SPV150 Series
- 350 mm Suction Height
- 1.5 HP
- 333/575 Voltage
Lafert
SPV12/120MM-575 | Immersion Pump
- SPV12 Series
- 120 mm Suction Height
- 0.12 HP
- 333/575 Voltage
Lafert
SPV12/90MM-460 | Immersion Pump
- SPV12 Series
- 90 mm Suction Height
- 0.12 HP
- 230/460 Voltage
Lafert
SPV75/350MM-575 | Immersion Pump
- SPV75 Series
- 350 mm Suction Height
- 0.75 HP
- 333/575 Voltage