![B Gripbelt® Four Groove Bushed Sheave B Gripbelt® Four Groove Bushed Sheave](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10060/Article_1010412_Still01_9_4B54Q_01_154.png)
- Number of Grooves: 4
- A, B Belt Size
- Split Taper Bushing Required
- 5.75 in OD
features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Overall Length (in) | 4.328125 |
Belt Section | A, B |
Material | Cast Iron |
Outside Diameter (in) | 5.75 |
Bore (Min) (in) | 0.75 |
Pitch Diameter (B) | 5.7 |
Datum Diameter (A) | 5 |
Bushing Used | Q1 |
X | 2 1/8 psi |
Bushing Series | Q1 |
No. of Grooves | 4 |
Belt Size | A, B |
Outside Dia. | 5.75 in |
Number of Grooves | 4 |
Pitch Diameter (A) | 5.2 |
Datum Diameter (B) | 5.4 |
Bushing Type | Split Taper |
Pulley Material | Cast Iron |
Weight | 9.7 LB |
EAN or UPC | 662289310821 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)