![DualVee® Specialty Guide Wheel DualVee® Specialty Guide Wheel](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10005/W3SS300_129.png)
- 1.8030" OD
- 0.4724" Bore Size
- 5/8" Width
- 1.500" Vee Diameter
- Low Temperature Wheel
description
- Bishop-Wisecarver’s DualVee family of guide wheels now includes high temperature, low temperature and patented washdown versions to fit ANY application requirement.
features
- Use with DualVee® support bushings or journals and single edge track
- Inside vee or outside vee surfaces can be employed to support loads
- Double row, angular contact ball bearings for linear guides
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Duty | Low Temperature |
O.D. | 1.803 in |
Material | 440C Stainless Steel |
Radial Dynamic Capacity | 1101 lbf |
Bore Size | 0.4724 in |
Axial Dynamic Capacity | 317 lbf |
Vee Dia. | 1.5 in |
Type of Bearing | Shielded |
Roller Type | V-Groove |
Weight | 0.29 LB |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)